Silvia Vassileva 'Early Morning Waves I' Canvas Art, 18x18
Mfr # WAP06792-C1818GG
Zoro # G101673346
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Artist Silvia Vassileva
Product Information
- Brand Trademark Fine Art
- MFR # WAP06792-C1818GG
- Zoro # G101673346
- UPC # 192664658410
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Artist | Silvia Vassileva |
Description
- Artist: Silvia Vassileva
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a brushy, abstract ocean landscape.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Beige (I 7418)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0673-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Flamingo I' Canvas Art, 14x19 (WAG07356-C1419GG)
- TRADEMARK FINE ART Cheryl Bartley 'Red Apple Quilt Barns' Canvas Art, 18x24 (ALI41154-C1824GG)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween Witch Black Cat Moon Dance' Canvas Art, 14x19 (ALI41137-C1419GG)
- TRADEMARK FINE ART Carol Young 'Lonely Barn' Canvas Art, 14x14 (WAG04879-C1414GG)
- TRADEMARK FINE ART Tim Otoole 'Floral Spirit Iii' Canvas Art, 24x32 (WAG01113-C2432GG)
- BACK2BASICS 74 x 35 in. Captain Phasma - Star Wars VIII the Last Jedi (BA163852)
- Trademark Fine Art Wall Art & Decor