Silvia Vassileva 'Clear Water Indigo And Gray' Canvas Art, 18x18
Mfr # WAP06806-C1818GG
Zoro # G001674504
Key Features
- Style Industrial
- Artist Silvia Vassileva
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # WAP06806-C1818GG
- Zoro # G001674504
- UPC # 192664658977
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Industrial |
Artist | Silvia Vassileva |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Description
- Artist: Silvia Vassileva
- Subject: Abstract
- Style: Industrial
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract composition of grey, blue-grey, black, and white brushstrokes.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS Mobile Organizer, 18" Deep, 4 Drawer, Black (22792)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 2-Drawer Nightstand (193-11719-ZORO)
- HASTINGS HOME Set of 2 Hastings Home 18-Inch Round Stool, Foldable, Carry Handle and 300lb Weight Capacity (860976FQF)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, White, Contemporary (I 2429)
- TRADEMARK FINE ART Michael Tompsett 'Electric Bass Guitar Abstract Watercolor' Canvas Art, 24x32 (MT02217-C2432GG)
- TRADEMARK FINE ART Marion Rose 'Autumn Dreams' Canvas Art, 35x47 (ALI7673-C3547GG)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration I V2' Canvas Art, 24x24 (WAP08112-C2424GG)
- TRADEMARK FINE ART Danhui Nai 'Natural Flora X' Canvas Art, 35x47 (WAP10895-C3547GG)
- TRADEMARK FINE ART Lois Bryan 'Abandoned Farm In Autumn' Canvas Art, 12x19 (LBR00374-C1219GG)
- TRADEMARK FINE ART Eric Joyner 'Robo King' Canvas Art, 12x24 (ALI1038-C1224GG)
- ELK HOME Greer Bowl, Low White and Gold Glazed (H0017-9746)
- Trademark Fine Art Wall Art & Decor