Shelia Golden 'Purple Magenta Flowers' Canvas Art, 18x24
Mfr # SG0135-C1824GG
Zoro # G001604228
Key Features
- Product Type Gallery-wrapped canvas art
- Style Contemporary
- Artist Shelia Golden
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # SG0135-C1824GG
- Zoro # G001604228
- UPC # 886511118447
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-wrapped canvas art |
Style | Contemporary |
Artist | Shelia Golden |
Subject | Still Life |
Description
- Artist: Shelia Golden
- Subject: Still Life
- Style: Contemporary
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features bright purple flowers.
Sheila Golden grew up in New York, attending the School of Visual Arts and the New School of the Social Reserach in New York City, then worked in graphic design and illustration. She studied film animation, lithography and ceramics, and received her bacherlor's degree in fine art. While living in California, Sheila started teaching classes on watercolor collage. Sheila has combined her multiple skills and talents to translate her love of nature into painting and collage. Her original watercolors and watercolor collages are exhibited in numeroud juried art shows around the country and her work is represented in private as well as corporate collections in major cities.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERFORD HOME Down Alternative Comforter - King - Aqua (2011)
- BAXTON STUDIO Lenoir Walnut Wood Counter Height Pub Table (168-10903)
- DMI Lumbar Half-Roll Cushion, Navy (555-7914-2400)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- TRADEMARK FINE ART Melissa Wang 'Toco Toucan II' Canvas Art, 18x18 (WAG17594-C1818GG)
- TRADEMARK FINE ART Preston 'St. Croix Panoramic' Canvas Art, 10x32 (EM0566-C1032GG)
- TRADEMARK FINE ART Anthony Casay 'Coast Line 1' Canvas Art, 30x47 (ALI20267-C3047GG)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 24x32 (ALI17383-C2432GG)
- TRADEMARK FINE ART 'Map of the Races of Oceania and Australasia' Canvas Art, 14x19 (BL00634-C1419GG)
- TRADEMARK FINE ART Cora Niele 'Primrose Pink' Canvas Art, 14x14 (ALI16464-C1414GG)
- TRADEMARK FINE ART Mandy Budan 'Haliburton Morning' Canvas Art, 18x24 (ALI0920-C1824GG)
- Trademark Fine Art Wall Art & Decor