Sheila Golden 'Purple Blues' Canvas Art, 12x19
Mfr # SG5681-C1219GG
Zoro # G501617179
Key Features
- Artist Sheila Golden
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style Watercolor
Product Information
- Brand Trademark Fine Art
- MFR # SG5681-C1219GG
- Zoro # G501617179
- UPC # 886511340718
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Artist | Sheila Golden |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Style | Watercolor |
Description
- Artist: Sheila Golden
- Subject: Floral
- Style: Watercolor
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features purple flowers.
Sheila Golden grew up in New York, attending the School of Visual Arts and the New School of the Social Reserach in New York City, then worked in graphic design and illustration. She studied film animation, lithography and ceramics, and received her bacherlor's degree in fine art. While living in California, Sheila started teaching classes on watercolor collage. Sheila has combined her multiple skills and talents to translate her love of nature into painting and collage. Her original watercolors and watercolor collages are exhibited in numeroud juried art shows around the country and her work is represented in private as well as corporate collections in major cities.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Armoire/Wardrobe 31.5 in W x 18.3 in D x 70.9 in H in Espresso (AM-2223)
- FLASH FURNITURE Foam Executive Chair, 21-, Adjustable, Bac, Seat, Frame: Black (H8020-GG)
- BAXTON STUDIO Veles Mid-Century Modern Ash Walnut Finished Wood Full Size Daybed with Trundle (183-11174-9826-Zoro)
- HIRSH 30 in W SOHO Lateral, White (24085)
- TRADEMARK FINE ART Grace Popp 'Laundry Day In The Alley I' Canvas Art, 22x32 (WAG16689-C2232GG)
- TRADEMARK FINE ART Tammy Kushnir 'The Drive' Canvas Art, 18x18 (ALI11250-C1818GG)
- TRADEMARK FINE ART Aledanda 'Cows Resting' Canvas Art, 35x47 (WAP04422-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Loose Floral Ii' Canvas Art, 10x32 (WAP06201-C1032GG)
- TRADEMARK FINE ART Patty Tuggle 'Fishing for Light' Canvas Art, 12x19 (PT0132-C1219GG)
- TRADEMARK FINE ART Sher Sester 'Nature Sit Quietly in the Garden ' Canvas Art, 14x14 (ALI20735-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance XIII' Canvas Art, 14x14 (WAP00622-C1414GG)
- Trademark Fine Art Wall Art & Decor