Sheila Golden 'Flower Dreams' Canvas Art, 18x24
Mfr # SG5728-C1824GG
Zoro # G601625869
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Watercolor
- Artist Sheila Golden
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # SG5728-C1824GG
- Zoro # G601625869
- UPC # 886511646230
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Watercolor |
Artist | Sheila Golden |
Subject | Floral |
Description
- Artist: Sheila Golden
- Subject: Floral
- Style: Watercolor
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features watercolor flowers.
Sheila Golden grew up in New York, attending the School of Visual Arts and the New School of the Social Reserach in New York City, then worked in graphic design and illustration. She studied film animation, lithography and ceramics, and received her bacherlor's degree in fine art. While living in California, Sheila started teaching classes on watercolor collage. Sheila has combined her multiple skills and talents to translate her love of nature into painting and collage. Her original watercolors and watercolor collages are exhibited in numeroud juried art shows around the country and her work is represented in private as well as corporate collections in major cities.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Loft Black 24" Metal Bar Stool, PK2 (BS24BLK)
- FLASH FURNITURE Black Mesh Zero Gravity Lounge Chair, PK2 (2-GM-103122SS-BK-GG)
- CORRELL Solid High-Pressure Plywood Core Folding Tables (PC2448P-01)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Twin - 36"x76", 6" Depth (MM-36766-V-CVR)
- TRADEMARK FINE ART Ron Parker 'American Kestrel' Canvas Art, 16x24 (ALI32436-C1624GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Chinoiserie Natura Ii' Canvas Art, 16x32 (WAG01230-C1632GG)
- TRADEMARK FINE ART David Chestnutt 'Earth Angel' Canvas Art, 18x24 (ALI46708-C1824GG)
- TRADEMARK FINE ART Barbara Mock ' Spring Garden In Blue' Canvas Art, 24x32 (ALI39066-C2432GG)
- TRADEMARK FINE ART Wyanne 'Double Forget This Stuff' Canvas Art, 12x19 (ALI18377-C1219GG)
- TRADEMARK FINE ART Sher Sester 'Chickadees' Canvas Art, 35x47 (ALI20853-C3547GG)
- VINTIQUEWISE Small Modern Silver 9 Branch Lighting Thin Pipe Hanukkah Menorah, Metal-Aluminum (QI004118.SI.S)
- Trademark Fine Art Wall Art & Decor