Sharon Forbes 'Ruffles' Canvas Art, 14x19
Mfr # ALI33355-C1419GG
Zoro # G901438756
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Traditional
- Subject People
- Artist Sharon Forbes
Product Information
- Brand Trademark Fine Art
- MFR # ALI33355-C1419GG
- Zoro # G901438756
- UPC # 192664028848
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Traditional |
Subject | People |
Artist | Sharon Forbes |
Description
- Artist: Sharon Forbes
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a girl and dog sitting in a wicker chair.
Sharon Forbes imaginative hand-tinted photographs mirror many of the nostalgic images of her own up bringing, a time when she attended a small country school and played dress up in her aunts exotic dance costumes. Sharon kept her creative drive alive while working as a hair stylist and in real estate. In an effort to find work that would allow her more time with her family, Sharon explored photography. She has developed a style of hand tinted black and white photographs that wonderfully expresses the joy and spontaneity of children and animals. She carefully orchestrates each setting, often using costumes or taking interior furnishings out to casual outdoor settings.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top, Cherry (MKTRCC7224CH)
- MANHATTAN COMFORT Gramercy 2-Section Wardrobe Closet in Brown (157GMC5)
- DURHAM MFG Durham 3 Drawer Lateral File Cabinet in White (IMDU455)
- INFINITY INSTRUMENTS Botanic Wall Clock (20317AB-4153)
- TRADEMARK FINE ART Tatyana Skorohod 'Still Life with Flowers and Fruits' Canvas Art, 24x32 (1X03884-C2432GG)
- TRADEMARK FINE ART Ali Joe 'Toy Yard' Canvas Art, 24x32 (ALI37809-C2432GG)
- TRADEMARK FINE ART Tadeo Zavaleta 'Feeling Happy' Canvas Art, 18x24 (MA00997-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Rose Bouquet 2' Canvas Art, 14x32 (ALI24915-C1432GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Summer Heralds' Canvas Art, 30x47 (ALI38257-C3047GG)
- TRADEMARK FINE ART Whiskers Studio 'The Cat Mermaids' Canvas Art, 14x19 (SG05809-C1419GG)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration I V2' Canvas Art, 24x24 (WAP08112-C2424GG)
- Trademark Fine Art Wall Art & Decor