Sandy Lloyd 'Postcards Of Paris Xii' Canvas Art, 18x24
Mfr # WAG09108-C1824GG
Zoro # G301622823
Key Features
- Style Mid-Century Modern
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Sandy Lloyd
Product Information
- Brand Trademark Fine Art
- MFR # WAG09108-C1824GG
- Zoro # G301622823
- UPC # 193420406528
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Mid-Century Modern |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Sandy Lloyd |
Description
- Artist: Sandy Lloyd
- Subject: Floral
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features pink flowers above a metal fence.
Prominent Colors: Tan, Green, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- KETCHAM 16" x 26" Accessible Surfaced Mounted SS Framed Medicine Cabinet (175-HCSM)
- LINON Luxor Folding Bed With Memory Foam Beige (352STD-01-AS-UPS)
- TRADEMARK FINE ART Galloimages Online 'Peacock Proud' Canvas Art, 22x32 (ALI34990-C2232GG)
- TRADEMARK FINE ART Alex Malikov 'Black Renaissance 1' Canvas Art, 12x19 (1X06989-C1219GG)
- TRADEMARK FINE ART Sue Davis 'Crows And Waterlilies' Canvas Art, 14x14 (ALI44110-C1414GG)
- TRADEMARK FINE ART Pierre Leclerc 'Galtees Ireland' Canvas Art, 10x24 (PL0113-C1024GG)
- TRADEMARK FINE ART Gail Goodwin 'By The Seashore Beach' Canvas Art, 24x32 (ALI34872-C2432GG)
- TRADEMARK FINE ART Marion Rose 'Winters Promise' Canvas Art, 14x19 (ALI7803-C1419GG)
- EMPIRE ART DIRECT Empire Art Direct DAC-042-1733B Arowana - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-042-1733B)
- Trademark Fine Art Wall Art & Decor