Ryan Fowler 'White Owl' Canvas Art, 14x14
Mfr # WAP06283-C1414GG
Zoro # G001671695
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Scandinavian
- Artist Ryan Fowler
Product Information
- Brand Trademark Fine Art
- MFR # WAP06283-C1414GG
- Zoro # G001671695
- UPC # 192664512590
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Scandinavian |
Artist | Ryan Fowler |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a graphic illustration of a white owl on a teal background.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 11" x 14", Silver (LCASE1114)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in H x 6 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00062)
- WESTPOINT HOSPITALITY BLANKET QUEEN 90X90 NATURAL (1B07333)
- TRADEMARK FINE ART Matt Anderson 'Paradise' Canvas Art, 24x24 (1X03413-C2424GG)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 30x47 (ALI15243-C3047GG)
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- TRADEMARK FINE ART Color Bakery 'Moroccan Gold I' Canvas Art, 14x14 (ALI4910-C1414GG)
- TRADEMARK FINE ART Phburchett 'Bear Life I' Canvas Art, 35x35 (WAG14255-C3535GG)
- TRADEMARK FINE ART Ryan Fowler 'Elephant Wow' Canvas Art, 24x24 (WAP06252-C2424GG)
- TRADEMARK FINE ART Vincent van Gogh 'Sunflowers 1887' Canvas Art, 24x32 (AA01295-C2432GG)
- Trademark Fine Art Wall Art & Decor