Ryan Fowler 'The Black Bear With Crown' Canvas Art, 24x24
Mfr # WAP06324-C2424GG
Zoro # G401675910
Key Features
- Subject Animals
- Artist Ryan Fowler
- Style Scandinavian
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP06324-C2424GG
- Zoro # G401675910
- UPC # 192664514211
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Animals |
Artist | Ryan Fowler |
Style | Scandinavian |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black bear wearing a small gold crown on a green background.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Chrome (01110810CR1)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown, Weight Capacity: 350 lb. (CH-US-153062L-BRN-MIC-GG)
- DESIGN TOSCANO Dying Gaul Bonded Marble Statue (PD1948)
- PROVON FMX12 Foam Soap Dispenser, Gray (GOJ516006)
- TRADEMARK FINE ART Ryan Fowler 'The Black Bear With Crown' Canvas Art, 14x14 (WAP06324-C1414GG)
- TRADEMARK FINE ART Lois Bryan 'Clearing Skies' Canvas Art, 16x24 (LBr066-C1624GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Vii' Canvas Art, 14x14 (WAG07421-C1414GG)
- TRADEMARK FINE ART Jean Plout 'Mermaid Under The Sea 1' Canvas Art, 6x19 (ALI17488-C619GG)
- TRADEMARK FINE ART Bob Fair 'Peaceful Valley Road' Canvas Art, 14x19 (ALI39204-C1419GG)
- TRADEMARK FINE ART Beuckelaer 'The Miraculous Catch Of Fishes' Canvas Art, 16x32 (AA00194-C1632GG)
- SIGNMISSION Alien Head Circle Corrugated Plastic Sign (C-8-CIR-Alien Head)
- Trademark Fine Art Wall Art & Decor