Ryan Fowler 'Polar Bear Wow' Canvas Art, 14x14
Mfr # WAP06254-C1414GG
Zoro # G301681462
Key Features
- Artist Ryan Fowler
- Subject Animals
- Style Scandinavian
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP06254-C1414GG
- Zoro # G301681462
- UPC # 192664511470
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Ryan Fowler |
Subject | Animals |
Style | Scandinavian |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a portrait of a polar bear on a blue background.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Folding Table, 60" W, 60" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT60-SQ-GG)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- BAXTON STUDIO Jayden Modern Bohemian White Fabric Upholstered and Natural Brown Finished Rattan Accent Chair (205-12693)
- SONNET Sonnet R-1414 Power Station Clock Radio with 2 USB & 2 110 Volt Plugs (R-1414)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 35x35 (WAP06254-C3535GG)
- TRADEMARK FINE ART The Macneil Studio 'Gapstow Bridge' Canvas Art, 12x19 (ALI9056-C1219GG)
- TRADEMARK FINE ART Guido Borelli 'Il Mercato del Lago' Canvas Art, 24x32 (ALI34163-C2432GG)
- TRADEMARK FINE ART Edward Hopper 'Nighthawks' Canvas Art, 12x24 (AA01296-C1224GG)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle Iv' Canvas Art, 18x24 (WAG14334-C1824GG)
- TRADEMARK FINE ART Marion Rose 'Shoreline Spirits' Canvas Art, 24x47 (ALI7776-C2447GG)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Equine Study II' Canvas Art, 35x47 (WAG15797-C3547GG)
- Trademark Fine Art Wall Art & Decor