Ryan Fowler 'Panda With Crown' Canvas Art, 35x35
Mfr # WAP06322-C3535GG
Zoro # G101675968
Key Features
- Style Scandinavian
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Artist Ryan Fowler
Product Information
- Brand Trademark Fine Art
- MFR # WAP06322-C3535GG
- Zoro # G101675968
- UPC # 192664514143
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Scandinavian |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Artist | Ryan Fowler |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a panda wearing a small gold crown on a yellow background.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 3-Drawer Accent Storage Cabinet (182-11737-Zoro)
- VERSARE EverPanel L-Shaped Wall Kit w/ Door 8'3"x6'6"x7'h (53006010)
- TENA Tena 62718 Night Super Maximum Absorbency Pads - 48 per Case (Tena-62718-Case)
- ACHIM IMPORTING Achim MFG248WH02 48 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG248WH02)
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- TRADEMARK FINE ART Michael Tompsett 'Chicago City Street Map' Canvas Art, 16x24 (MT0670-C1624GG)
- TRADEMARK FINE ART Monte Nagler 'Stepping Stones At Butchart Gardens Victoria B.C.' Canvas Art, 22x32 (ALI44730-C2232GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue I Sq' Canvas Art, 18x18 (WAP10756-C1818GG)
- TRADEMARK FINE ART Silvia Vassileva 'Golden Bloom Ii' Canvas Art, 35x35 (WAP06901-C3535GG)
- TRADEMARK FINE ART Michael Buxton 'Axolotl Questions' Canvas Art, 24x24 (IC01480-C2424GG)
- TRADEMARK FINE ART David Galchutt 'Celestial Courtship' Canvas Art, 16x24 (ALI46967-C1624GG)
- Trademark Fine Art Wall Art & Decor