Ryan Fowler 'Leaf Peeper' Canvas Art, 35x47
Mfr # WAP06335-C3547GG
Zoro # G601676861
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Style Scandinavian
- Artist Ryan Fowler
Product Information
- Brand Trademark Fine Art
- MFR # WAP06335-C3547GG
- Zoro # G601676861
- UPC # 192664514662
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Style | Scandinavian |
Artist | Ryan Fowler |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an ad for the Leaf Peeper Bed and Breakfast with a bear hugging the top of the tallest pine tree in the forest.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Long Strap Pacesetter Hinge, Textured (11256000004)
- SAFCO Drafting Table Base , 43" W 29" to 37.5" H, (3957)
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- COMPONENT SOURCING INTERNATIONAL CSI Bathware 66" x 72" Assure„¢ Heavy-Duty Commercial Shower Curtain W/ Hooks, White - CUR66x72 (CUR66x72)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Love Dog' Canvas Art, 18x24 (ALI16776-C1824GG)
- TRADEMARK FINE ART Marion Rose 'Autumn Jewels' Canvas Art, 35x47 (ALI7674-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Rose Bouquet 1' Canvas Art, 10x24 (ALI24914-C1024GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting X' Canvas Art, 18x18 (WAG05873-C1818GG)
- TRADEMARK FINE ART Oscar Ortiz 'Remembranzas' Canvas Art, 24x32 (ALI45150-C2432GG)
- TRADEMARK FINE ART Cole Borders 'Beach Shade Patent Wall Art' Canvas Art, 18x24 (ALI22038-C1824GG)
- SINTECHNO Sintechno SNF13007-2 Cute Gnome Sculpture with Green Pepper Solar Light (SNF13007-2)
- Trademark Fine Art Wall Art & Decor