Ryan Fowler 'Leaf Peeper Black Bear Ipa' Canvas Art, 14x14
Mfr # WAP06309-C1414GG
Zoro # G101674237
Key Features
- Style Scandinavian
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Ryan Fowler
Product Information
- Brand Trademark Fine Art
- MFR # WAP06309-C1414GG
- Zoro # G101674237
- UPC # 192664513597
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Scandinavian |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Ryan Fowler |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an ad for Black Bear IPA with a black bear hugging the very top of a pine tree.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 7 7/8 in (200 mm), Chrome (64217200140)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1009-GG)
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- TRADEMARK FINE ART Anthony Paladino 'Winter Landscape Snowstorm' Canvas Art, 12x19 (ALI24698-C1219GG)
- TRADEMARK FINE ART Frederic Leighto 'Flaming June In Dress' Canvas Art, 35x35 (IC01894-C3535GG)
- TRADEMARK FINE ART Sultan Sultan Al 'Cheetahs Family' Canvas Art, 22x32 (1X02677-C2232GG)
- TRADEMARK FINE ART M Salim Bhayangkara 'Police Barricades' Canvas Art, 30x47 (1X02940-C3047GG)
- TRADEMARK FINE ART Chris Paschke 'Champagne is Grand I' Canvas Art, 35x35 (WAP11998-C3535GG)
- TRADEMARK FINE ART Melissa Wang 'Dreamcatchers I' Canvas Art, 18x24 (WAG07726-C1824GG)
- TRADEMARK FINE ART Geno Peoples 'Speckled Trout' Canvas Art, 24x32 (ALI19558-C2432GG)
- Trademark Fine Art Wall Art & Decor