Ryan Fowler 'Elephant Wow' Canvas Art, 24x24
Mfr # WAP06252-C2424GG
Zoro # G201681593
Key Features
- Artist Ryan Fowler
- Subject Animals
- Style Scandinavian
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP06252-C2424GG
- Zoro # G201681593
- UPC # 192664511418
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Ryan Fowler |
Subject | Animals |
Style | Scandinavian |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue portrait of an elephant on an orange background.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 25 in. Green Horse Chestnut Leaf Spray (FK181201)
- WADDELL MFG 16 RND Table Leg (2516)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- TRADEMARK FINE ART Rio 'On the Way to Aspen' Canvas Art, 18x24 (MA0425-C1824GG)
- TRADEMARK FINE ART Odilon Redon 'Roger And Angelica' Canvas Art, 18x24 (BL02240-C1824GG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Toaster Coral' Canvas Art, 14x14 (ALI41882-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'California Coastline' Canvas Art, 16x24 (DLG00417-C1624GG)
- TRADEMARK FINE ART Jack Wemp 'Train Station' Canvas Art, 35x47 (ALI36182-C3547GG)
- TRADEMARK FINE ART Sue Schlabach 'Pivoine De Printemps' Canvas Art, 14x19 (WAP08356-C1419GG)
- NEXT INNOVATIONS Regale Small Majestic Eagle Wall Art (101410079-REGALE)
- Trademark Fine Art Wall Art & Decor