Ryan Fowler 'Dachshund Longboards' Canvas Art, 14x19
Mfr # WAP06336-C1419GG
Zoro # G401676948
Key Features
- Style Scandinavian
- Subject Animals
- Artist Ryan Fowler
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP06336-C1419GG
- Zoro # G401676948
- UPC # 192664514679
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Scandinavian |
Subject | Animals |
Artist | Ryan Fowler |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a Dachshund riding a yellow skateboard ona tan background.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2304)
- HOLIDAY BRIGHT LIGHTS Celebrations 4 ft. Pencil LED 50 ct Potted Tree Christmas Tree (TMPPT40BOMUA)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 24" x 48", 24" W, 29" H (65507)
- LIFETIME LIFETIME 22901 FOLDING UTILITY TABLE, 6FT, WHITE GRANITE (22901)
- TRADEMARK FINE ART Silvia Vassileva 'Indigo Wave Crop' Canvas Art, 12x19 (WAP06819-C1219GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh V' Canvas Art, 18x18 (ALI13599-C1818GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Red Head Band' Canvas Art, 12x19 (ALI6327-C1219GG)
- TRADEMARK FINE ART Marta Wiley 'Buffalo Abstract' Canvas Art, 30x47 (IC02101-C3047GG)
- TRADEMARK FINE ART Lanre Adefioye 'Alabama State Map' Canvas Art, 24x32 (ALI31111-C2432GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Celebrating Diversity I' Canvas Art, 18x18 (ALI16662-C1818GG)
- U-POL PRODUCTS U-POL Products UP0670 Liquid Gold; 25 Oz. (UPL-UP0670)
- Trademark Fine Art Wall Art & Decor