Ryan Fowler 'Buffalo Ii' Canvas Art, 35x35
Mfr # WAP06273-C3535GG
Zoro # G901671382
Key Features
- Artist Ryan Fowler
- Product Type Gallery-Wrapped Canvas Art
- Style Scandinavian
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # WAP06273-C3535GG
- Zoro # G901671382
- UPC # 192664512224
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Artist | Ryan Fowler |
Product Type | Gallery-Wrapped Canvas Art |
Style | Scandinavian |
Subject | Animals |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a portrait of a brown buffalo on a blue background.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair -Red Plastic - Event Chair (LE-L-3-RED-GG)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- KENNEY MFG Curtain Rod 28-48Offwht (KN511)
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 14x14 (WAP06273-C1414GG)
- TRADEMARK FINE ART Melissa Wang 'Flamingo Paradise Ii' Canvas Art, 12x19 (WAG13622-C1219GG)
- TRADEMARK FINE ART 'Map of the Races of Oceania and Australasia' Canvas Art, 14x19 (BL00634-C1419GG)
- TRADEMARK FINE ART Cherie Roe Dirksen 'Cosmic Celebration' Canvas Art, 24x32 (ALI41273-C2432GG)
- TRADEMARK FINE ART Turner 'Fish Market at Hastings' Canvas Art, 35x47 (AA01618-C3547GG)
- TRADEMARK FINE ART Cherie Roe Dirksen 'Rhinos Pattern' Canvas Art, 14x19 (ALI41313-C1419GG)
- MODERN DAY ACCENTS Modern Day Accents 4102 Arbol Banyan Tree Wall Sculpture (4102)
- Trademark Fine Art Wall Art & Decor