Ryan Fowler 'Black Dog At Show No Vt' Canvas Art, 18x18
Mfr # WAP06311-C1818GG
Zoro # G301674822
Key Features
- Artist Ryan Fowler
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Style Scandinavian
Product Information
- Brand Trademark Fine Art
- MFR # WAP06311-C1818GG
- Zoro # G301674822
- UPC # 192664513689
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Ryan Fowler |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Style | Scandinavian |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an illustration of an alert black lab on an ad for Black Dog Maple Syrup.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNY WREATH POINSETTIA 24 in. (B-21035F)
- ZORO SELECT Laptop Security Cabinet, Gray, PC, Steel (462D25)
- RACK EM RACKS Rack Em Racks 9087-B Universal Wire Basket; Black - 12 x 6 x 8 in. (9087-B)
- BASICWISE Toy storage box large Yellow (QI003221L.Y)
- TRADEMARK FINE ART Howard Robinson 'Stalking Shark' Canvas Art, 35x47 (ALI23986-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'Hydrangea Glass Bowl' Canvas Art, 35x47 (DLG0088-C3547GG)
- TRADEMARK FINE ART Marion Rose 'Crows 6' Canvas Art, 30x47 (ALI15364-C3047GG)
- TRADEMARK FINE ART Dana Brett Munich 'African Orchid' Canvas Art, 14x19 (ALI46424-C1419GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Love Dog' Canvas Art, 18x24 (ALI16776-C1824GG)
- TRADEMARK FINE ART Vincent Van Gogh 'Landscape with House' Canvas Art, 35x47 (BL0957-C3547GG)
- SIGNMISSION Emoji Shocked Circle Vinyl Laminated Decal (D-8-CIR-Emoji shocked)
- Trademark Fine Art Wall Art & Decor