Ryan Fowler 'Baby Hedgehog' Canvas Art, 18x18
Mfr # WAP06295-C1818GG
Zoro # G301673313
Key Features
- Subject Animals
- Artist Ryan Fowler
- Product Type Gallery-Wrapped Canvas Art
- Style Scandinavian
Product Information
- Brand Trademark Fine Art
- MFR # WAP06295-C1818GG
- Zoro # G301673313
- UPC # 192664513085
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Animals |
Artist | Ryan Fowler |
Product Type | Gallery-Wrapped Canvas Art |
Style | Scandinavian |
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a graphic illustraton of a baby hedgehog on a green background.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-3-K-GG)
- KASON Reversible Cam-Rise Hinge, 1-1/2" Offset (11245000068)
- GRINDMASTER CECILWARE Bearing Sleeve (GM3220)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- TRADEMARK FINE ART Oscar Ortiz 'Fort' Canvas Art, 24x32 (ALI45138-C2432GG)
- TRADEMARK FINE ART 'Map of the United States in 1861' Canvas Art, 14x19 (BL00637-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Pastel Fields' Canvas Art, 18x18 (WAP06978-C1818GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Portrait I' Canvas Art, 14x19 (WAG13302-C1419GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Shooting Marbles' Canvas Art, 14x19 (ALI15660-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance Viii Mother' Canvas Art, 24x24 (WAP09167-C2424GG)
- TRADEMARK FINE ART Janet Pidoux 'Grey Kitten And Red Curtain' Canvas Art, 18x24 (ALI36629-C1824GG)
- Trademark Fine Art Wall Art & Decor