Rusty Frentner 'Wheel Barrel' Canvas Art, 24x32
Mfr # ALI33059-C2432GG
Zoro # G701422559
Key Features
- Subject Floral
- Style Rustic
- Product Type Gallery-Wrapped Canvas Art
- Artist Rusty Frentner
Product Information
- Brand Trademark Fine Art
- MFR # ALI33059-C2432GG
- Zoro # G701422559
- UPC # 192664017026
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Floral |
Style | Rustic |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Rusty Frentner |
Description
- Artist: Rusty Frentner
- Subject: Floral
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features red flowers in a wooden wheel barrel.
Born in 1958 and moved to the country when I was about 3 years old. I grew up surrounded by wilderness, old farm lands and an apple orchard. We had horses and ducks to keep our family entertained. I started drawing as soon as I could hold a pencil. I wanted to be a cowboy when I grew up and my earliest drawings were of horses. I got a lot of art supplies for Christmas and birthdays that kept me working on improving my drawing skills.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Empire Queen Bed in Cream (BD001-QN-CR)
- SLIPPERS White, Closed Toe Slippers - PLUSH, PK 100 (HA-AC-018)
- ACHIM IMPORTING Achim OMPN84BH06 Ombre Window Curtain Panel - 50 x 84 in. - Blush (OMPN84BH06)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Yellow (CH-51080-29-YL-GG)
- TRADEMARK FINE ART 6 Foot Growth Chart 'Growth Spark' by Sylvia Masek, 8x48 (SM0007-C848GG)
- TRADEMARK FINE ART Carolyne Hawley 'Winter Shadows Cows' Canvas Art, 35x47 (WAG11949-C3547GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 The Spiral Staircase II' Canvas Art, 35x35 (PH01362-C3535GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 18x18 (WAP0425-C1818GG)
- TRADEMARK FINE ART Gustav Klimt 'Goldfish, 1901-02' Canvas Art, 8x24 (BL0686-C824GG)
- TRADEMARK FINE ART Grace Popp 'Winter Elk Ii' Canvas Art, 14x19 (WAG10214-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'Harmonious Hydrangeas' Canvas Art, 14x19 (WAP03210-C1419GG)
- Trademark Fine Art Wall Art & Decor