RUNA 'Fish With Green Eyes' Canvas Art, 22x32
Mfr # ALI21571-C2232GG
Zoro # G201389277
Key Features
- Artist RUNA
- Style Bold & Eclectic Modern
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # ALI21571-C2232GG
- Zoro # G201389277
- UPC # 192055525079
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | RUNA |
Style | Bold & Eclectic Modern |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Description
- Artist: RUNA
- Subject: Abstract
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a fish in the center of a green scene.
Natalia Rudzina was born in Minsk to a family of musicians, studying in music school and graduating from the School of Fine Arts for children. She went on to study at the State Academy of Fine Arts Belarus, Minsk and thereafter, began work as an Art Director ,scenery and costumes, for the state television in Minsk. She also worked in theater, film, created costumes for Dance Revue Charaunizi, ballet, figure skating, choirs and State Ensemble of Volk Dance Belarus music groups.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 17-1/2" to 22-3/4" Height, No Arms, Black (BR-NCR-PDHCH-CR-T0-A0-CC-BLK)
- FLASH FURNITURE Orange Plastic Stack Chair (5-RUT-2-OR-GG)
- NATIONAL PUBLIC SEATING Folding Chair Dolly For Vertical Storage, 35 Chair Capacity (DY-35)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- TRADEMARK FINE ART David Farquharson 'Kilchurn Castle' Canvas Art, 30x47 (BL0938-C3047GG)
- TRADEMARK FINE ART Christopher Nick 'Xmas Cabin' Canvas Art, 35x47 (ALI41542-C3547GG)
- TRADEMARK FINE ART Rio 'Tuscan Cottage' Canvas Art, 18x24 (MA0357-C1824GG)
- TRADEMARK FINE ART Cole Borders 'Beach Shade Patent Wall Art' Canvas Art, 18x24 (ALI22038-C1824GG)
- TRADEMARK FINE ART Juan Gris 'Portrait Of Pablo Picasso' Canvas Art, 35x47 (AA00560-C3547GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Trouble' Canvas Art, 24x32 (ALI16782-C2432GG)
- TRADEMARK FINE ART Tammy Kushnir 'The Highway' Canvas Art, 18x18 (ALI11252-C1818GG)
- Trademark Fine Art Wall Art & Decor