Ron Parker 'The Hanging Basket' Canvas Art, 18x24
Mfr # ALI32402-C1824GG
Zoro # G301424038
Key Features
- Artist Ron Parker
- Style Natural Modern
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI32402-C1824GG
- Zoro # G301424038
- UPC # 192055990778
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Ron Parker |
Style | Natural Modern |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Ron Parker
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a humming bird flying in front of a fuchsia.
Ron Parker began painting as a career a little late in life. At the age of 35, he was inspired, after seeing an exhibition of original paintings by Fenwick Lansdowne, to try painting wildlife himself. His first effort, in 1977, was successful and he quit work and began painting full time. Using watercolors, a medium with which he was familiar, he began doing vignette paintings of birds and mammals, Within four months he was selling originals through the Harrison Gallery in Vancouver.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 1" Adjustable Wire Shelving Foot (32212)
- HOMEROOTS Nubby Textured Modern Throw Pillow, Red (403132)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Black (61587090)
- TRADEMARK FINE ART Danhui Nai 'White Cherry Blossoms I Aged No Bird' Canvas Art, 14x14 (WAP10684-C1414GG)
- TRADEMARK FINE ART Lucy P. Mctier 'Lowcountry Spanish Moss Escape' Canvas Art, 35x47 (ALI42765-C3547GG)
- TRADEMARK FINE ART Pierre-Auguste Renior 'Monet Painting Garden' Canvas Art, 24x32 (ALI10057-C2432GG)
- TRADEMARK FINE ART Peter Svoboda 'The Man And His Dream' Canvas Art, 30x47 (1X02579-C3047GG)
- TRADEMARK FINE ART David Chestnutt 'Earth Angel' Canvas Art, 18x24 (ALI46708-C1824GG)
- TRADEMARK FINE ART Wyanne 'Double Forget This Stuff' Canvas Art, 12x19 (ALI18377-C1219GG)
- TRADEMARK FINE ART Karen Fields 'Flower Tree I' Canvas Art, 35x47 (WAG10868-C3547GG)
- Trademark Fine Art Wall Art & Decor