Ron Parker 'Fireweed' Canvas Art, 16x24
Mfr # ALI32430-C1624GG
Zoro # G001426837
Key Features
- Style Natural Modern
- Subject Animals
- Artist Ron Parker
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI32430-C1624GG
- Zoro # G001426837
- UPC # 192055991898
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Style | Natural Modern |
Subject | Animals |
Artist | Ron Parker |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Ron Parker
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a hummingbird hovering next to fireweed.
Ron Parker began painting as a career a little late in life. At the age of 35, he was inspired, after seeing an exhibition of original paintings by Fenwick Lansdowne, to try painting wildlife himself. His first effort, in 1977, was successful and he quit work and began painting full time. Using watercolors, a medium with which he was familiar, he began doing vignette paintings of birds and mammals, Within four months he was selling originals through the Harrison Gallery in Vancouver.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- WARNER PRESS Warner Press 304884 Certificate - Baptism - Cross - Folded Full Color (304884)
- ACHIM IMPORTING Achim LLTV24GY12 58 x 24 in. Live; Love; Laugh Window Curtain Tier Pair & Valance Set; Grey (LLTV24GY12)
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 60" Panel (84 FM-60")
- TRADEMARK FINE ART Lightboxjournal 'Farmers Market' Canvas Art, 14x19 (ALI23876-C1419GG)
- TRADEMARK FINE ART Rusty Frentner 'Stained Glass' Canvas Art, 18x24 (ALI33189-C1824GG)
- TRADEMARK FINE ART Vincent Van Gogh 'Still Life Of Oranges' Canvas Art, 18x24 (BL01943-C1824GG)
- TRADEMARK FINE ART Jai Johnson 'Wild Turkey In The Woods' Canvas Art, 14x19 (ALI14012-C1419GG)
- TRADEMARK FINE ART Gail Goodwin 'By The Seashore Beach' Canvas Art, 24x32 (ALI34872-C2432GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History I' Canvas Art, 18x18 (WAG04776-C1818GG)
- DESIGN TOSCANO William Shakespeare Sculptural Bust: Medium (AH22672)
- Trademark Fine Art Wall Art & Decor