Robert Thomson 'Peggys Light' Canvas Art, 18x18
Mfr # 1X02438-C1818GG
Zoro # G401299673
Key Features
- Subject Landscape
- Artist Robert Thomson
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # 1X02438-C1818GG
- Zoro # G401299673
- UPC # 192055153296
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Landscape |
Artist | Robert Thomson |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Robert Thomson
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a lighthouse in the distance in the center of the frame with rocks around it.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from wellknown institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX MAINSPREADS Forest Green Double XL Bedspread, 96x116" (1C75896)
- BAXTON STUDIO Jericho Cream Leather Mid-Century Modern Accent Chair (78-4207)
- MAGIC SLIDERS Rubber Leg Tip White Round 1 in. W , 4PK (94400)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- TRADEMARK FINE ART Ron Parker 'Storm'S End' Canvas Art, 14x19 (ALI32757-C1419GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Mixed Coloring Book 45' Canvas Art, 35x47 (ALI3470-C3547GG)
- TRADEMARK FINE ART Moira Hershey 'River Stones II' Canvas Art, 14x19 (WAP00833-C1419GG)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 14x14 (WAP06273-C1414GG)
- TRADEMARK FINE ART Rusty Frentner 'Monarch Butterfly' Canvas Art, 18x18 (ALI33112-C1818GG)
- TRADEMARK FINE ART John James Audubon 'Snowy Heron White' Canvas Art, 22x32 (WAG04046-C2232GG)
- TRADEMARK FINE ART Tammy Kushnir 'Daytime Ride' Canvas Art, 18x18 (ALI20501-C1818GG)
- Trademark Fine Art Wall Art & Decor