Robert Michaud 'Waterfall' Canvas Art, 12x19
Mfr # ALI23575-C1219GG
Zoro # G801382098
Key Features
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Style Natural Modern
- Artist Robert Michaud
Product Information
- Brand Trademark Fine Art
- MFR # ALI23575-C1219GG
- Zoro # G801382098
- UPC # 192055701794
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Natural Modern |
Artist | Robert Michaud |
Description
- Artist: Robert Michaud
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features water falling into a river below.
Bob Michaud is based in Melbourne Florida. Following his New York Institute of Photography training, he was a commercial photographer in Pittsburgh, PA., and recently retired from a long career in advertising and marketing as a Chief Marketing Office for a New York financial institution.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 47.24 W, 27.56 L, 29.53 H (194-11570-ZORO)
- SAFAVIEH 4 ft. Round Casual Novelty Lilac Hand Knotted Rug (NOV254A-4R)
- WADDELL MFG Spindle Galley Rail (550-0-4)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- TRADEMARK FINE ART Larry Hunter 'Fargo Grill' Canvas Art, 35x47 (ALI41868-C3547GG)
- TRADEMARK FINE ART Monet 'French Poplars' Canvas Art, 24x32 (AA00995-C2432GG)
- TRADEMARK FINE ART Marion Rose 'Cow' Canvas Art, 24x24 (ALI15355-C2424GG)
- TRADEMARK FINE ART Dianne Miller 'Watercolor Garden Landscape Ii' Canvas Art, 14x19 (WAG05969-C1419GG)
- TRADEMARK FINE ART Chuck Black 'An Autumn Sunset' Canvas Art, 12x19 (ALI16388-C1219GG)
- TRADEMARK FINE ART Jennifer Paxton Parker 'Winter Mountains I' Canvas Art, 14x19 (WAG10227-C1419GG)
- TRADEMARK FINE ART Carol Salas 'With St. Francis 1 Forest Glade' Canvas Art, 12x19 (ALI39268-C1219GG)
- Trademark Fine Art Wall Art & Decor