Robert Harding Picture Library 'Volley Ball' Canvas Art, 30x47
Mfr # ALI18932-C3047GG
Zoro # G901405215
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Robert Harding Picture Library
- Subject People
- Style Coastal
Product Information
- Brand Trademark Fine Art
- MFR # ALI18932-C3047GG
- Zoro # G901405215
- UPC # 192055446947
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Robert Harding Picture Library |
Subject | People |
Style | Coastal |
Description
- Artist: Robert Harding Picture Library
- Subject: People
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a volley ball net in the center of the frame.
Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair Black - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BK-GG)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GR-GG)
- ZORO SELECT Furn. Glides, Self-Stick, Rd, 3-1/2", 7", PK8 (10G206)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Mint (1300)
- TRADEMARK FINE ART Kathy G. Ahrens 'Flower Arrangement' Canvas Art, 14x19 (ALI3507-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'Venezuela Watercolor Map' Canvas Art, 14x19 (MT0740-C1419GG)
- TRADEMARK FINE ART Wild Apple Portfolio 'Fish Sketches IV Shiplap' Canvas Art, 14x14 (WAP03134-C1414GG)
- TRADEMARK FINE ART Antonio Bernardino Coelho 'Alone In The Field' Canvas Art, 30x47 (1X07070-C3047GG)
- TRADEMARK FINE ART J Austin Jennings 'Valley Blue' Canvas Art, 18x24 (IC01674-C1824GG)
- TRADEMARK FINE ART Guido Borelli 'Positano E Torre Clavel' Canvas Art, 18x24 (ALI34157-C1824GG)
- CAROLINES TREASURES Foxes Bathing Watercolor Wall or Door Hanging Prints (BB7350DS812)
- Trademark Fine Art Wall Art & Decor