Robert Harding Picture Library 'Trains' Canvas Art, 12x19
Mfr # ALI19439-C1219GG
Zoro # G801393469
Key Features
- Subject Architecture
- Style Modern & Contemporary
- Artist Robert Harding Picture Library
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI19439-C1219GG
- Zoro # G801393469
- UPC # 192055467300
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Architecture |
Style | Modern & Contemporary |
Artist | Robert Harding Picture Library |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Robert Harding Picture Library
- Subject: Architecture
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a train on the left side of the frame in a desert scene.
Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Utah Swivel Bar Stool, Chrome Ring (L8B2C25UtahUn)
- WESTCLOX Clock Wall Rnd White 8.5In (46994A)
- LOGO BRANDS Buffalo Bills 60x80 Raschel Throw (604-26X)
- PYRAMID 11-1/2" Digital Wall Clock, Black (DIG-4B)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Wash Dry' Canvas Art, 14x19 (ALI15667-C1419GG)
- TRADEMARK FINE ART Found Pistol by Roderick Stevens Framed Giclee Art, 14x14 (RS846-C1414GG)
- TRADEMARK FINE ART Farida Zaman 'Floral Alphabet Letter V' Canvas Art, 18x24 (WAP10136-C1824GG)
- TRADEMARK FINE ART Sylvie Demers 'Printemps' Canvas Art, 35x47 (ALI15149-C3547GG)
- TRADEMARK FINE ART Sylvie Demers 'Cache Cache' Canvas Art, 16x24 (ALI15223-C1624GG)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween School Of Witchcraft' Canvas Art, 14x19 (ALI40983-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'Harmonious Hydrangeas' Canvas Art, 18x24 (WAP03210-C1824GG)
- Trademark Fine Art Wall Art & Decor