Robert Harding Picture Library 'Surfing 1' Canvas Art, 12x19
Mfr # ALI18642-C1219GG
Zoro # G401392800
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject People
- Artist Robert Harding Picture Library
- Style Coastal
Product Information
- Brand Trademark Fine Art
- MFR # ALI18642-C1219GG
- Zoro # G401392800
- UPC # 192055435262
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Artist | Robert Harding Picture Library |
Style | Coastal |
Description
- Artist: Robert Harding Picture Library
- Subject: People
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three people holding surf boards on a beach.
Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White and Nature (102GMC3)
- MIDWEST FASTENER 5/8" x 15/32" Black Plastic Furniture Tips 10PK (66281)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.25" H (RUT-288-BK-GG)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-2210)
- TRADEMARK FINE ART RUNA 'Fish With Green Eyes' Canvas Art, 22x32 (ALI21571-C2232GG)
- TRADEMARK FINE ART Albert Williams 'June Flowers in Radiance' Canvas Art, 35x47 (BL01829-C3547GG)
- TRADEMARK FINE ART Richard Wallich 'Jaden' Canvas Art, 14x19 (ALI5896-C1419GG)
- TRADEMARK FINE ART Christian Jackson 'Sleeping Beauty' Canvas Art, 16x24 (CJ0021-C1624GG)
- TRADEMARK FINE ART Monet 'View Of Vetheuil' Canvas Art, 24x32 (AA01007-C2432GG)
- TRADEMARK FINE ART Bob Fair 'Valentine Dance' Canvas Art, 14x19 (ALI39217-C1419GG)
- HD HD VB9 Vix-Bit 9 Vixbit Pre-Drill Bit For 0.14 in. Hinges No. 8; 9; And 10 Screws (VB9)
- Trademark Fine Art Wall Art & Decor