Robert Harding Picture Library 'Sunset 101' Canvas Art, 30x47
Mfr # ALI18647-C3047GG
Zoro # G101393664
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Robert Harding Picture Library
- Subject Landscape
- Style Coastal
Product Information
- Brand Trademark Fine Art
- MFR # ALI18647-C3047GG
- Zoro # G101393664
- UPC # 192055435491
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Robert Harding Picture Library |
Subject | Landscape |
Style | Coastal |
Description
- Artist: Robert Harding Picture Library
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a sunset in the center of the frame with clouds above it.
Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey (I 1902)
- STANLEY Stanley Consumer Tools 232772 33 in. Heavy Duty Metal Express Folding Workbench; Black (232772)
- LORELL Lorell Headrest (LLR60329)
- RUBBERMAID COMMERCIAL 18X36 Xl Wht Bath Mat (1982729)
- TRADEMARK FINE ART Jim Cumming 'Snowy Owl In Winter Snow' Canvas Art, 12x19 (1X13566-C1219GG)
- TRADEMARK FINE ART Cora Niele 'Street Lamps And Eiffel Tower' Canvas Art, 12x19 (ALI11073-C1219GG)
- TRADEMARK FINE ART Albert Williams 'December's Wonderland' Canvas Art, 24x32 (BL01857-C2432GG)
- TRADEMARK FINE ART Winslow Homer 'Cannon Rock, 1895 ' Canvas Art, 24x24 (BL02374-C2424GG)
- TRADEMARK FINE ART Veronique Charron 'Outdoor Geo II' Canvas Art, 24x32 (WAP03693-C2432GG)
- TRADEMARK FINE ART Color Bakery 'Mangia V' Canvas Art, 18x18 (ALI4762-C1818GG)
- TRADEMARK FINE ART Barbara Mock ' Snowman Family' Canvas Art, 18x24 (ALI39111-C1824GG)
- Trademark Fine Art Wall Art & Decor