Robert Harding Picture Library 'Seals 1' Canvas Art, 16x24
Mfr # ALI18738-C1624GG
Zoro # G001388555
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Modern & Contemporary
- Artist Robert Harding Picture Library
Product Information
- Brand Trademark Fine Art
- MFR # ALI18738-C1624GG
- Zoro # G001388555
- UPC # 192055439161
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Modern & Contemporary |
Artist | Robert Harding Picture Library |
Description
- Artist: Robert Harding Picture Library
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a seal laying in the center of a white scene.
Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 22 W, 15 L, 24 H, MDF, Firwood Top, Black (222-12594-ZORO)
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- SUPERIOR Egyptian Cotton 1000 Thread Count Solid Sheet Set Queen-White (1000QNSH SLWH)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 14x14 (WAP10773-C1414GG)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- TRADEMARK FINE ART John James Audubon 'American White Pelican' Canvas Art, 16x24 (BL01258-C1624GG)
- TRADEMARK FINE ART Melissa Wang 'Rooster Splash Ii' Canvas Art, 14x19 (WAG08205-C1419GG)
- TRADEMARK FINE ART Sylvie Demers 'Pause' Canvas Art, 22x32 (ALI0903-C2232GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 24x24 (WAP0425-C2424GG)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- Trademark Fine Art Wall Art & Decor