Robert Harding Picture Library 'Coast Line 2' Canvas Art, 30x47
Mfr # ALI19071-C3047GG
Zoro # G801387468
Key Features
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Robert Harding Picture Library
- Style Coastal
Product Information
- Brand Trademark Fine Art
- MFR # ALI19071-C3047GG
- Zoro # G801387468
- UPC # 192055452504
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Robert Harding Picture Library |
Style | Coastal |
Description
- Artist: Robert Harding Picture Library
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a coast line with fog coverage in the distance.
Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- ALATERRE FURNITURE Woodstock Acacia Wood with Metal Inset Media Console Table, Brushed Driftwood (ANWO1026)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- TRADEMARK FINE ART Thomas Doughty 'Winter in Malden Massachusetts' Canvas Art, 30x47 (BL0815-C3047GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Denatured' Canvas Art, 30x47 (PSL01311-C3047GG)
- TRADEMARK FINE ART Vintage Lavoie 'Berlin Zoo' Canvas Art, 30x47 (ALI19885-C3047GG)
- TRADEMARK FINE ART Chris Paschke 'Gilded Mandarin I Burnt Orange' Canvas Art, 14x14 (WAP11734-C1414GG)
- TRADEMARK FINE ART LightBoxJournal 'The Blue Moose - Feathers' Canvas Art, 14x19 (ALI10336-C1419GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Flower Arrangement' Canvas Art, 14x19 (ALI3507-C1419GG)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- Trademark Fine Art Wall Art & Decor