Robert Harding Picture Library 'Architecture 85' Canvas Art, 12x19
Mfr # ALI19299-C1219GG
Zoro # G601387385
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Robert Harding Picture Library
- Subject Architecture
- Style Global Inspired
Product Information
- Brand Trademark Fine Art
- MFR # ALI19299-C1219GG
- Zoro # G601387385
- UPC # 192055461599
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Robert Harding Picture Library |
Subject | Architecture |
Style | Global Inspired |
Description
- Artist: Robert Harding Picture Library
- Subject: Architecture
- Style: Global Inspired
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features statues along a red wall.
Passionate travel photographer Robert Harding started Robert Harding World Imagery in 1974, staffing his agency purely with travel and photography obsessed individuals. This includes over 1100 photographers and videographers working in the far-flung corners of the globe. These personally beloved images convey the adventurous travel stories and experiences of the wonderful/crazy world out there. He has seen the travel and photography industries change almost beyond recognition and his camera people are constantly exploring where it�s all going next.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Windsor 5-Drawer Chest of Drawers, Driftwood Gray (ANWI0332)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- INFINITY INSTRUMENTS Sofia - 12" Round Elegant Design, Traditional Case Antique Style Dial, Glass Lens Silent Movement (15013RS-4012)
- TRADEMARK FINE ART Anton Pieck 'Out The Kitchen Door' Canvas Art, 35x47 (ALI38386-C3547GG)
- TRADEMARK FINE ART Tammy Kushnir 'Feathers Aligned' Canvas Art, 18x18 (ALI11186-C1818GG)
- TRADEMARK FINE ART Mike Jones Photo 'Wormsloe Inf Light' Canvas Art, 22x32 (ALI17798-C2232GG)
- TRADEMARK FINE ART Sue Schlabach 'Magnolia De Printemps' Canvas Art, 35x47 (WAP08354-C3547GG)
- TRADEMARK FINE ART Silvia Vassileva 'Decorative Peacock Floral' Canvas Art, 12x19 (WAP06962-C1219GG)
- TRADEMARK FINE ART Laurie Korsgaden 'Santa Celebration' Canvas Art, 14x19 (ALI42014-C1419GG)
- BEGIN HOME DECOR 16 x 16 in. Beach Pebbles-Print on Canvas (2080-1616-LA148)
- Trademark Fine Art Wall Art & Decor