Rob Delamater 'Codex' Canvas Art, 18x24
Mfr # WAG05154-C1824GG
Zoro # G701590609
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Artist Rob Delamater
Product Information
- Brand Trademark Fine Art
- MFR # WAG05154-C1824GG
- Zoro # G701590609
- UPC # 193420123562
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Artist | Rob Delamater |
Description
- Artist: Rob Delamater
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a gray abstract scene filling the frame.
Prominent Colors: Grey, White
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Blue 5x7 Abstract Area Rug (ACD-RGTRZ863-57-BL-GG)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- GARDENISED Large Rattan Christmas Tree Skirt, Red (QI003957.RD)
- RAINBRELLA UMBRELLA MANL 42"" BLK (48136)
- TRADEMARK FINE ART Marion Rose 'Autumn Jewels' Canvas Art, 35x47 (ALI7674-C3547GG)
- TRADEMARK FINE ART James Mcloughlin 'Misty Mountains Xi' Canvas Art, 6x19 (WAG10100-C619GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'A Light in the Darkness' Canvas Art, 22x32 (PSL0941-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'A Sunny Nook, Hotel Bel-Air' Canvas Art, 30x47 (DLG01016-C3047GG)
- TRADEMARK FINE ART Robert Michaud 'Waterfall' Canvas Art, 12x19 (ALI23575-C1219GG)
- TRADEMARK FINE ART Monte Nagler 'The Dancers' Canvas Art, 30x47 (ALI44895-C3047GG)
- TRADEMARK FINE ART Farida Zaman 'Floral Alphabet Letter Xviii' Canvas Art, 35x47 (WAP10149-C3547GG)
- Trademark Fine Art Wall Art & Decor