Rio 'On the Way to Aspen' Canvas Art, 18x24
Mfr # MA0425-C1824GG
Zoro # G501537446
Key Features
- Style Impressionism
- Product Type Gallery-Wrapped Canvas Art
- Artist Masters Fine Art
- Subject Landscapes
Product Information
- Brand Trademark Fine Art
- MFR # MA0425-C1824GG
- Zoro # G501537446
- UPC # 886511388710
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Impressionism |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Masters Fine Art |
Subject | Landscapes |
Description
- Artist: Masters Fine Art
- Subject: Landscapes
- Style: Impressionism
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a path through trees with yellow leaves.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the soul of the world, that it represents our human essence. MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters Fine Art carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- ELK HOME Oria Vase - Small (S0016-10123)
- APACHE MILLS APACHE MILLS Enviroback AP043-4076E Door Mat, 27 in L, 18 in W, Cocoa Brown (AP043-4076E)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- TRADEMARK FINE ART Danhui Nai 'Maison Des Fleurs Viii' Canvas Art, 14x19 (WAP10176-C1419GG)
- TRADEMARK FINE ART Abstract Graffiti 'Fantasy Pinball' Canvas Art, 18x24 (ALI24247-C1824GG)
- TRADEMARK FINE ART Silvia Vassileva 'Silver Wave I' Canvas Art, 8x24 (WAP03240-C824GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Meadow Gold' Canvas Art, 35x47 (ALI33857-C3547GG)
- TRADEMARK FINE ART Leo Kelly 'Tropical Window to Paradise IV' Canvas Art, 35x47 (MA0865-C3547GG)
- TRADEMARK FINE ART Lanre Adefioye 'Schnauzer' Canvas Art, 24x32 (ALI31162-C2432GG)
- TRADEMARK FINE ART Selinos 'Pano' Canvas Art, 6x19 (1X09401-C619GG)
- Trademark Fine Art Wall Art & Decor