Richard Wallich 'Cityscape 2' Canvas Art, 14x19
Mfr # ALI0334-C1419GG
Zoro # G001336228
Key Features
- Artist Richard Wallich
- Subject Cityscapes
- Style Impressionism
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI0334-C1419GG
- Zoro # G001336228
- UPC # 886511362918
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Richard Wallich |
Subject | Cityscapes |
Style | Impressionism |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Richard Wallich
- Subject: Cityscapes
- Style: Impressionism
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a river and trees with tall city buildings in the background.
American impressionist Richard Wallich has spent more than 30 years honing his painting talents. He studied painting and figure drawing at the American Academy of Art in Chicago, Illinois, where he first worked in realism, but found the style too time-consuming. He soon discovered that impressionism allowed him to work much faster and more spontaneously, so that he could really immerse himself in the painting. Among other high honors, Richard was commissioned by the NFL in 1989 to paint for the Super Bowl, and in 1996 he was the official artist for the Summer Olympics in Atlanta, Georgia. He has since been commissioned by several large companies such as Coca Cola, M&M Mars, and American Airlines.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (9JAM4)
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- FLOORTEX Chair Mat, 48" x 60" (FRECO124860AEP)
- PLASTICOS MQ 5-Drawer Storage Cabinet 13 in. W x 39 in. H x 15 in. D in White (548-WHT2PK)
- TRADEMARK FINE ART Henrik Spranz 'His Eminence' Canvas Art, 35x47 (1X08503-C3547GG)
- TRADEMARK FINE ART Kirk Reinert 'Satin And Chinchilla' Canvas Art, 14x14 (ALI30829-C1414GG)
- TRADEMARK FINE ART Carlos Casamayor 'The Old Boat' Canvas Art, 30x47 (ALI40640-C3047GG)
- TRADEMARK FINE ART Christopher Nick 'Xmas Cabin' Canvas Art, 35x47 (ALI41542-C3547GG)
- TRADEMARK FINE ART Mike Schick 'Paper Trail Iii Crop' Canvas Art, 24x32 (WAP09046-C2432GG)
- TRADEMARK FINE ART John James Audubon 'American Flamingo' 1834 Canvas Art, 14x19 (BL01256-C1419GG)
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- Trademark Fine Art Wall Art & Decor