Richard Wallich 'Blue Sunflowers ' Canvas Art, 22x32
Mfr # ALI5891-C2232GG
Zoro # G401529381
Key Features
- Subject Floral
- Artist Richard Wallich
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI5891-C2232GG
- Zoro # G401529381
- UPC # 192055010681
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Subject | Floral |
Artist | Richard Wallich |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Richard Wallich
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an Impressionist painting of golden yellow sunflowers.
From the time Chicago native Richard Wallich was nine years old, he knew he wanted to become a painter. He studied art in high school and at Eastern Illinois University. From there, he went to the American Academy of Art in Chicago and studied figure drawing. Wallich was attracted to impressionism by a desire to paint quickly and spontaneously, to immerse himself in the painting. It's a first impression--fast, quick, loose. Using dabs and swirls of paint, he creates a dazzling array of brightly colored images ranging from landscapes to figures to sports. In 1996, Richard was the official artist for the Summer Olympics in Atlanta and has since been commissioned by M&M Mars, American Airlines, Kodak, Coca Cola, NBC, and many others.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Lulworth T200 Pillowcases KING CASE , 12PK (T200-4246)
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- VINTIQUEWISE Antique Round Wooden Chair Log Cabin Stools, PK 2 (QI003846.2)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VWH)
- TRADEMARK FINE ART Cheryl Bartley 'Black Cat Crossing' Canvas Art, 14x19 (ALI41134-C1419GG)
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- TRADEMARK FINE ART Sylvie Demers 'Signe De Vie ' Canvas Art, 16x24 (ALI15237-C1624GG)
- TRADEMARK FINE ART Sue Schlabach 'Farm Fresh Greens' Canvas Art, 24x24 (WAP08138-C2424GG)
- TRADEMARK FINE ART Ron Parker 'House Finch And Rhododendron' Canvas Art, 35x47 (ALI32621-C3547GG)
- TRADEMARK FINE ART Joval 'French Scene Street' Canvas Aet, 18x24 (75-JP561-C1824GG)
- RACK EM RACKS Rack Em Racks 9082-B Universal Wire Basket; Black - 18 x 6 x 6 in. (9082-B)
- Trademark Fine Art Wall Art & Decor