Richard Wallich 'Art Cow 4584' Canvas Art, 35x47
Mfr # ALI6660-C3547GG
Zoro # G101524389
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Richard Wallich
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI6660-C3547GG
- Zoro # G101524389
- UPC # 192055012371
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Richard Wallich |
Style | Contemporary |
Description
- Artist: Richard Wallich
- Subject: Animals
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful, impressionistic painting of a cow.
American impressionist Richard Wallich has spent more than 30 years honing his painting talents. He studied painting and figure drawing at the American Academy of Art in Chicago, Illinois, where he first worked in realism, but found the style too time-consuming. He soon discovered that impressionism allowed him to work much faster and more spontaneously, so that he could really immerse himself in the painting. Among other high honors, Richard was commissioned by the NFL in 1989 to paint for the Super Bowl, and in 1996 he was the official artist for the Summer Olympics in Atlanta, Georgia. He has since been commissioned by several large companies such as Coca Cola, M&M Mars, and American Airlines.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- TRADEMARK FINE ART Yucel Basoglu 'Waterfall Rocks' Canvas Art, 24x24 (1X06898-C2424GG)
- FLASH FURNITURE Round Coffee Table, 35.5" W, 35.5" L, 19.25" H, Glass Top, Clear (NAN-JH-1786CT-GG)
- VICKERMAN 42 in. Green Anoka Pine Christmas Tree with Burlap Base 150 Clear Dura Light (B160443)
- TRADEMARK FINE ART Edgar Degas 'Miss la la at The Cirque Fernando' Canvas Art, 16x24 (BL0878-C1624GG)
- TRADEMARK FINE ART Ethan Harper 'Bird Life III' Canvas Art, 18x18 (WAG16655-C1818GG)
- TRADEMARK FINE ART David Drost 'Aspen Glen I' Canvas Art, 18x24 (WAG06666-C1824GG)
- TRADEMARK FINE ART Barbara Mock ' Rose Panel' Canvas Art, 10x32 (ALI39059-C1032GG)
- TRADEMARK FINE ART Lisa Audit 'Blue Hydrangea Study 2' Canvas Art, 35x35 (ALI24847-C3535GG)
- TRADEMARK FINE ART Roderick Stevens 'Movie Typewriter' Canvas Art, 35x35 (RS1005-C3535GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Mexican Church' Canvas Art, 8x24 (PH01488-C824GG)
- Trademark Fine Art Wall Art & Decor