Regina Moore 'Happy Garden Flowers I' Canvas Art, 14x19
Mfr # WAG14731-C1419GG
Zoro # G701645354
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Regina Moore
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAG14731-C1419GG
- Zoro # G701645354
- UPC # 193420841589
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Regina Moore |
Subject | Floral |
Description
- Artist: Regina Moore
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features blue and black flowers in the center of the frame.
Prominent Colors: White, Grey, Black, Blue, Green
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-BLACK-GG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls' Canvas Art, 30x47 (BL01479-C3047GG)
- TRADEMARK FINE ART Paul Gauguin 'Nafea Faaipoipo' Canvas Art, 22x32 (BL0385-C2232GG)
- TRADEMARK FINE ART Galloimages Online 'Red Panda Portrait' Canvas Art, 14x19 (ALI34993-C1419GG)
- TRADEMARK FINE ART Color Bakery 'Of A Feather II' Canvas Art, 10x24 (ALI4875-C1024GG)
- TRADEMARK FINE ART Jai Johnson 'Redtail At The Blue Barn' Canvas Art, 30x47 (ALI14289-C3047GG)
- TRADEMARK FINE ART Maria Rytova 'Peacocks' Canvas Art, 18x24 (ALI31197-C1824GG)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 14x19 (ALI34136-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 14x19 (MT0673-C1419GG)
- Trademark Fine Art Wall Art & Decor