Raphael 'School of Athens' Canvas Art, 24x32
Mfr # ALI10056-C2432GG
Zoro # G401351326
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Raphael
- Style Traditional
- Subject Architecture
Product Information
- Brand Trademark Fine Art
- MFR # ALI10056-C2432GG
- Zoro # G401351326
- UPC # 192055013743
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Raphael |
Style | Traditional |
Subject | Architecture |
Description
- Artist: Raphael
- Subject: Architecture
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the inside of a cathedral filled with people form under an arch.
Raffaello Sanzio da Urbino (1483 - 1520), better known as Raphael, was an Italian painter and architect in the High Renaissance period. Together with Leonardo da Vinci and Michelangelo, he formed the traditional trinity of great masters of the period.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Cloud Gray Fabric (1869708)
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5938Q)
- BESTAR L Shaped Desk, 69.2" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99860-52)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-GY)
- TRADEMARK FINE ART Regina Moore 'Reunification II' Canvas Art, 35x47 (WAG14973-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'Hydrangea Glass Bowl' Canvas Art, 35x47 (DLG0088-C3547GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Bears' Canvas Art, 12x19 (ALI19182-C1219GG)
- TRADEMARK FINE ART Monet 'Spring By The Seine' Canvas Art, 24x32 (AA00667-C2432GG)
- TRADEMARK FINE ART Abstract Graffiti 'Fantasy Pinball' Canvas Art, 18x24 (ALI24247-C1824GG)
- TRADEMARK FINE ART Richard Wallich 'Art Cows' Canvas Art, 35x47 (ALI6655-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Blue Dance I' Canvas Art, 16x24 (WAP0247-C1624GG)
- Trademark Fine Art Wall Art & Decor