Preston 'Paris Eiffel Tower Vertical' Canvas Art, 8x24
Mfr # EM0552-C824GG
Zoro # G501507654
Key Features
- Artist Preston
- Product Type Gallery-Wrapped Canvas Art
- Subject Cityscapes
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # EM0552-C824GG
- Zoro # G501507654
- UPC # 886511787728
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 24 in |
Details
Artist | Preston |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Cityscapes |
Style | Contemporary |
Description
- Artist: Preston
- Subject: Cityscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the Eiffel Tower.
Preston discovered a passion for photography at the age of 18 and is an international award winning photographer. He categorizes himself as a point-and-shoot photographer; capturing the world in its original state. Preston enjoys the challenge of photographing natural elements, things that he cannot direct or change.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- DC-FIX Dc-fix 346-0166 17 x 78 in. Decorative Self Adhesive Film; Splinter (346-0166)
- MAYLINE Portrait Computer Workstation, Gray Base (946ANT)
- TRADEMARK FINE ART Eric Joyner 'Indecision' Canvas Art, 24x24 (ALI1028-C2424GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 Architecture Columns' Canvas Art, 18x18 (PH01341-C1818GG)
- TRADEMARK FINE ART Jenny Rainbow Fine Art 'Blue Dream Impressionism' Canvas Art, 22x32 (ALI47745-C2232GG)
- TRADEMARK FINE ART Gilbert Claes 'Mirror Wall' Canvas Art, 24x24 (1X07631-C2424GG)
- TRADEMARK FINE ART Monet 'French Poplars' Canvas Art, 24x32 (AA00995-C2432GG)
- TRADEMARK FINE ART June Erica Vess 'Weathered Patterns In Red V' Canvas Art, 24x24 (WAG09806-C2424GG)
- DESIGN TOSCANO Majestic Stallion Horse Statue (QS252)
- Trademark Fine Art Wall Art & Decor