Pierre Renoir 'Spring Landscape' Canvas Art, 22x32
Mfr # BL0766-C2232GG
Zoro # G901498682
Key Features
- Product Type Gallery-wrapped canvas art
- Subject Landscape
- Style Impressionism
- Artist Pierre Renoir
Product Information
- Brand Trademark Fine Art
- MFR # BL0766-C2232GG
- Zoro # G901498682
- UPC # 886511111165
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-wrapped canvas art |
Subject | Landscape |
Style | Impressionism |
Artist | Pierre Renoir |
Description
- Artist: Pierre Renoir
- Subject: Landscape
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery wrapped art piece features a spring landscape.
Pierre Renoir was a French painter originally associated with the Impressionist movement. He was one of the central figures of the impressionist movement. His work is characterized by a richness of feeling and warmth of response to the world and to the people in it. Renoir was so passionate about painting that he even continued when he was old and suffering from severe arthritis. Renoir then painted with a brush tied to his wrists.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - Hardwood (01243009MA6)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" (661AH-DD)
- TRADEMARK FINE ART Albena Hristova 'Blue Eyed Feathers Ii' Canvas Art, 6x19 (WAP10645-C619GG)
- TRADEMARK FINE ART Ethan Harper 'Moo-ving In IV' Canvas Art, 24x24 (WAG15699-C2424GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Red Dress Large' Canvas Art, 22x32 (ALI6326-C2232GG)
- TRADEMARK FINE ART Incredi 'Blurred Purple Flowers' Canvas Art, 16x24 (ALI36021-C1624GG)
- TRADEMARK FINE ART Lisa Audit 'Colorful Roosters II' Canvas Art, 18x18 (ALI31479-C1818GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie IV' Canvas Art, 24x32 (WAP11794-C2432GG)
- LASTPLAY 17 in. Impostor Wheel Skin for Ford - Chrome (LA3020633)
- Trademark Fine Art Wall Art & Decor