Pierre Leclerc 'Great Smoky Sunset' Canvas Art, 6x19
Mfr # PL0116-C619GG
Zoro # G001597568
Key Features
- Subject Landscapes
- Style Contemporary
- Artist Pierre Leclerc
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # PL0116-C619GG
- Zoro # G001597568
- UPC # 886511506701
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 6 in x 19 in |
Details
Subject | Landscapes |
Style | Contemporary |
Artist | Pierre Leclerc |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Pierre Leclerc
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a landscape of a bright and colorful sunset over the Great Smoky Mountains.
His unique style conveys simple, individual compositions, with intense attention to detail. Nature is his inspiration and his favorite visual playground. Pierre loves to be outside with and in the elements and is always mesmerized by the beauty of the natural world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE BATH Soap Dish (RM-LUC16CLR)
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- SAUDER Cannery Bridge 4-Drawer Chest Sma , Safety tested for stability to help reduce tip-over accidents (424187)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17973)
- TRADEMARK FINE ART Henrik Spranz 'His Eminence' Canvas Art, 35x47 (1X08503-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Nashville Tennessee City Map Black' Canvas Art, 35x47 (MT02261-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Old Clocks World Map' Canvas Art, 14x19 (MT0025-C1419GG)
- TRADEMARK FINE ART Sharon Pitts 'Pussy Willows' Canvas Art, 35x47 (ALI43441-C3547GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Old Man Of The Mountain' Canvas Art, 18x24 (ALI15616-C1824GG)
- TRADEMARK FINE ART Angie Livingstone 'Winter Magic Purple' Canvas Art, 14x19 (ALI38041-C1419GG)
- TRADEMARK FINE ART Mei Xu 'Badland Abstract' Canvas Art, 16x24 (1X13900-C1624GG)
- Trademark Fine Art Wall Art & Decor