Pierre Leclerc 'Connemara Ireland' Canvas Art, 30x47
Mfr # PL0022-C3047GG
Zoro # G701586497
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist Pierre Leclerc
- Subject Landscapes
Product Information
- Brand Trademark Fine Art
- MFR # PL0022-C3047GG
- Zoro # G701586497
- UPC # 886511240629
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Artist | Pierre Leclerc |
Subject | Landscapes |
Description
- Artist: Pierre Leclerc
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This gallery-wrapped art piece features a grassy valley with a house at the bottom.
His unique style conveys simple, individual compositions, with intense attention to detail. Nature is his inspiration and his favorite visual playground. Pierre loves to be outside with and in the elements and is always mesmerized by the beauty of the natural world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76642)
- SECO Poster Snap Frame, 27" x 40", Black (SN2740BLACK)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- BAXTON STUDIO Nox Dark Brown Ottoman (27-3190)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane I' Canvas Art, 10x19 (WAG05649-C1019GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Old Homeplace' Canvas Art, 16x24 (ALI15611-C1624GG)
- TRADEMARK FINE ART Christine Sainte-Laudy 'Old Clock' Canvas Art, 16x24 (CSL00251-C1624GG)
- TRADEMARK FINE ART Chris Paschke 'Gilded Mandarin I Burnt Orange' Canvas Art, 14x14 (WAP11734-C1414GG)
- TRADEMARK FINE ART Barbara Mock 'Summer Retreat' Canvas Art, 14x19 (ALI38961-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 35x35 (WAP06691-C3535GG)
- TRADEMARK FINE ART David Farquharson 'Kilchurn Castle' Canvas Art, 30x47 (BL0938-C3047GG)
- Trademark Fine Art Wall Art & Decor