Pierre Auguste Renoir 'The Mussel Harvest' Canvas Art, 35x47
Mfr # BL01875-C3547GG
Zoro # G501489684
Key Features
- Artist Pierre Auguste Renoir
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # BL01875-C3547GG
- Zoro # G501489684
- UPC # 192664149710
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Pierre Auguste Renoir |
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Description
- Artist: Pierre Auguste Renoir
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an overgrown green field with a small house on the left.
Pierre Renoir was a French painter originally associated with the Impressionist movement. He was one of the central figures of the inpressionist movement. His work is characterized by a richness of feeling and warmth of response to the world and to the people in it. Renoir was so passionate about painting that he even continued when he was old and suffering from severe arthritis. Renoir then painted with a brush tied to his wrists.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6630CHPL)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, White, Vinyl (493N74)
- R & R TEXTILE Pool Towel, 20x40 In., Striped, PK12 (62071)
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Black Was Beautiful' Canvas Art, 30x47 (PSL01298-C3047GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- TRADEMARK FINE ART Moira Hershey 'River Stones II' Canvas Art, 14x19 (WAP00833-C1419GG)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 18x24 (ALI35624-C1824GG)
- TRADEMARK FINE ART Mike Jones Photo 'Wormsloe Inf Light' Canvas Art, 22x32 (ALI17798-C2232GG)
- TRADEMARK FINE ART Julia Purinton 'Cotton Bouquet' Canvas Art, 18x24 (WAP00983-C1824GG)
- NEXT INNOVATIONS Pine Tree Metal Wall Art (101210139)
- Trademark Fine Art Wall Art & Decor