Pierre Auguste Renoir 'The Daughters Of Catulle' Canvas Art, 14x19
Mfr # BL02010-C1419GG
Zoro # G101493395
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Traditional
- Artist Pierre Auguste Renoir
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # BL02010-C1419GG
- Zoro # G101493395
- UPC # 192664155087
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Traditional |
Artist | Pierre Auguste Renoir |
Subject | People |
Description
- Artist: Pierre Auguste Renoir
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three children playing music next to a large piano.
Pierre Renoir was a French painter originally associated with the Impressionist movement. He was one of the central figures of the inpressionist movement. His work is characterized by a richness of feeling and warmth of response to the world and to the people in it. Renoir was so passionate about painting that he even continued when he was old and suffering from severe arthritis. Renoir then painted with a brush tied to his wrists.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Switch, Rocker (921092)
- FLETCHER-TERRY Framers Points Permanent Assembly (54000000)
- OAKBROOK COLLECTION Oak Brook 4003586 Plastic Soap Dish; Clear (4003586)
- SECO Locking Poster Case, 18" x 24", Black (LOCKINGCASE1824BL)
- TRADEMARK FINE ART Julia Purinton 'Cotton Bouquet' Canvas Art, 18x24 (WAP00983-C1824GG)
- TRADEMARK FINE ART Carlos Casamayor 'The Old Boat' Canvas Art, 30x47 (ALI40640-C3047GG)
- TRADEMARK FINE ART Tammy Kushnir 'Feathers Aligned' Canvas Art, 18x18 (ALI11186-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold III' Canvas Art, 14x14 (WAP0531-C1414GG)
- TRADEMARK FINE ART Cora Niele 'Lilac Flower' Canvas Art, 12x19 (ALI41792-C1219GG)
- TRADEMARK FINE ART Jan Benz 'Lilly White Cat' Canvas Art, 18x24 (ALI36344-C1824GG)
- TRADEMARK FINE ART Peter Svoboda 'Passing By' Canvas Art, 16x24 (1X01730-C1624GG)
- Trademark Fine Art Wall Art & Decor