Pierre Auguste Renoir 'La Grenouillere' Canvas Art, 18x24
Mfr # BL01915-C1824GG
Zoro # G901498019
Key Features
- Style Traditional
- Subject People
- Artist Pierre Auguste Renoir
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # BL01915-C1824GG
- Zoro # G901498019
- UPC # 192664151294
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Traditional |
Subject | People |
Artist | Pierre Auguste Renoir |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Pierre Auguste Renoir
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a couple standing on a stone pier next to a boat.
Pierre Renoir was a French painter originally associated with the Impressionist movement. He was one of the central figures of the inpressionist movement. His work is characterized by a richness of feeling and warmth of response to the world and to the people in it. Renoir was so passionate about painting that he even continued when he was old and suffering from severe arthritis. Renoir then painted with a brush tied to his wrists.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- MITYLITE Black Plastic Folding Chair (1FFBKSBLK00)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- DESIGNS OF DISTINCTION 4" Brushed Aluminum Metal Sleeve (01SLV4BA1)
- TRADEMARK FINE ART Ron Parker 'Springtime' Canvas Art, 22x32 (ALI32746-C2232GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Apple Bobbing' Canvas Art, 12x19 (ALI6303-C1219GG)
- TRADEMARK FINE ART Geno Peoples 'Speckled Trout' Canvas Art, 24x32 (ALI19558-C2432GG)
- TRADEMARK FINE ART Marie Marfia Fine Art 'Bona Lisa' Canvas Art, 16x24 (ALI43474-C1624GG)
- TRADEMARK FINE ART Joanne Porter 'Peonies Pink' Canvas Art, 35x47 (ALI30401-C3547GG)
- TRADEMARK FINE ART John James Audubon 'Great Blue Heron' Canvas Art, 30x47 (AA01280-C3047GG)
- TRADEMARK FINE ART John James Audubon 'Snowy Heron White' Canvas Art, 22x32 (WAG04046-C2232GG)
- Trademark Fine Art Wall Art & Decor