Pierre-Auguste Renior 'Monet Painting Garden' Canvas Art, 24x32
Mfr # ALI10057-C2432GG
Zoro # G101351411
Key Features
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Pierre-Auguste Renior
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # ALI10057-C2432GG
- Zoro # G101351411
- UPC # 192055013781
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Pierre-Auguste Renior |
Style | Traditional |
Description
- Artist: Pierre-Auguste Renior
- Subject: Floral
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a person painting a garden next to a large city.
Pierre Renoir was a French painter originally associated with the Impressionist movement. He was one of the central figures of the impressionist movement. His work is characterized by a richness of feeling and warmth of response to the world and to the people in it. Renoir was so passionate about painting that he even continued when he was old and suffering from severe arthritis. Renoir then painted with a brush tied to his wrists.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MH)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7468)
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- BAXTON STUDIO Riva Dark Brown Finished Geometric Wood Bookshelf (159-9866)
- TRADEMARK FINE ART Sylvie Demers 'We' Canvas Art, 14x14 (ALI15108-C1414GG)
- TRADEMARK FINE ART Vintage Lavoie 'Berlin Zoo' Canvas Art, 30x47 (ALI19885-C3047GG)
- TRADEMARK FINE ART Tammy Kushnir 'Campfire' Canvas Art, 14x14 (ALI11239-C1414GG)
- TRADEMARK FINE ART Luc Vangindertael 'Lines And Light' Canvas Art, 18x24 (1X07718-C1824GG)
- TRADEMARK FINE ART PIPA Fine Art 'Infrared Flower 2' Canvas Art, 22x32 (MFG0027-C2232GG)
- TRADEMARK FINE ART Sue Schlabach 'Palm Coast Ii' Canvas Art, 24x24 (WAP08154-C2424GG)
- TRADEMARK FINE ART David Lloyd Glover 'River Spring Garden' Canvas Art, 18x24 (DLG00995-C1824GG)
- Trademark Fine Art Wall Art & Decor