Philippe Sainte-Laudy 'Zig Zag Nation' Canvas Art, 22x32
Mfr # PSL0588-C2232GG
Zoro # G601603164
Key Features
- Artist Philippe Sainte-Laudy
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscapes
Product Information
- Brand Trademark Fine Art
- MFR # PSL0588-C2232GG
- Zoro # G601603164
- UPC # 190836239061
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Philippe Sainte-Laudy |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscapes |
Description
- Artist: Philippe Sainte-Laudy
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black and white photograph of a path under a canopy of zig-zagging trees.
Photographer by passion for years, Philippe took an immediate liking to photographing landscape and nature. Always in search of the best light and the most original angle, he maintains a constant search for the most beautiful places surrounding him. Philippe prides himself in understanding the complex interactions between light, weather, landscape, the tides, plants and animals. He finds it is important to have a deep respect for this planet and its inhabitants. Philippe hopes that his photography can bring people closer to nature and encourage them to preserve it for future generations.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795.L.P)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 71"H, Office, Bedroom, Laminate, White, Grey, Contemporary (I 7076)
- LA CROSSE TECHNOLOGY Metal Wall Clock, 10" (404-2626)
- FLASH FURNITURE Round Glass Table/Silver Frame, Round, 42", 42" W, 42" L, 29.5" H, Glass Top, Clear (XU-TBG-24-GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Zig Zag Nation' Canvas Art, 16x24 (PSL0588-C1624GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Bluebird House' Canvas Art, 14x19 (ALI15671-C1419GG)
- TRADEMARK FINE ART Van Gogh 'The Pink Peach Tree' Canvas Art, 30x47 (AA01196-C3047GG)
- TRADEMARK FINE ART Martin Henson 'Curved Tree' Canvas Art, 35x47 (WAG05977-C3547GG)
- TRADEMARK FINE ART Cherie Roe Dirksen 'Girl in Thought' Canvas Art, 18x24 (ALI12472-C1824GG)
- TRADEMARK FINE ART Pablo Esteban 'Nautical Theme In Blues' Canvas Art, 24x32 (ALI46133-C2432GG)
- OLD MODERN HANDICRAFTS Sovereign Of The Seas Monumental (T187)
- Trademark Fine Art Wall Art & Decor