Philippe Sainte-Laudy 'Sepia Ghost' Canvas Art, 24x24
Mfr # PSL0181-C2424GG
Zoro # G201594190
Key Features
- Style Contemporary
- Subject Landscapes
- Artist Philippe Sainte-Laudy
- Product Type Gallery-wrapped canvas art
Product Information
- Brand Trademark Fine Art
- MFR # PSL0181-C2424GG
- Zoro # G201594190
- UPC # 886511231863
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Contemporary |
Subject | Landscapes |
Artist | Philippe Sainte-Laudy |
Product Type | Gallery-wrapped canvas art |
Description
- Artist: Philippe Sainte-Laudy
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a photograph of trees in sepia.
Photographer by passion for years, Philippe took an immediate liking to photographing landscape and nature. Always in search of the best light and the most original angle, he maintains a constant search for the most beautiful places surrounding him. Philippe prides himself in understanding the complex interactions between light, weather, landscape, the tides, plants and animals. He finds it is important to have a deep respect for this planet and its inhabitants. Philippe hopes that his photography can bring people closer to nature and encourage them to preserve it for future generations.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- FLASH FURNITURE Round Walnut Lmnt Table Top, Round w/Base, 42", 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-42-WALTB-TR24B-GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 18x18 (WAP0425-C1818GG)
- ALGOMA NET Algoma Net Company 491651 Replacement Cover for Butterfly Chair - Teal (491651)
- TRADEMARK FINE ART Melissa Wang 'Tropical Flamingo I' Canvas Art, 14x19 (WAG07356-C1419GG)
- TRADEMARK FINE ART June Erica Vess 'Driftwood Feathers Ii' Canvas Art, 18x24 (WAG11533-C1824GG)
- TRADEMARK FINE ART Preston 'Maine Bouy' Canvas Art, 12x32 (EM273-C1232GG)
- TRADEMARK FINE ART Artpoptart 'Coffee' Canvas Art, 18x24 (ALI15799-C1824GG)
- TRADEMARK FINE ART Lisa Dearing 'Mustang Sally Horse' Canvas Art, 14x19 (IC00435-C1419GG)
- TRADEMARK FINE ART Eunika Rogers 'Silent They Wait' Canvas Art, 24x47 (IC02045-C2447GG)
- TRADEMARK FINE ART Let Your Art Soar 'Rooster Line Art' Canvas Art, 18x24 (ALI42516-C1824GG)
- Trademark Fine Art Wall Art & Decor