Philippe Sainte-Laudy 'Arctic Nature' Canvas Art, 16x24
Mfr # PSL01087-C1624GG
Zoro # G501596627
Key Features
- Artist Philippe Sainte-Laudy
- Style Scandinavian
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # PSL01087-C1624GG
- Zoro # G501596627
- UPC # 191344837541
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Artist | Philippe Sainte-Laudy |
Style | Scandinavian |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Philippe Sainte-Laudy
- Subject: Landscape
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features tracks leading into snowy woods.
I have the extraordinary luck to be able to live my passion and I appreciate every moment! I do not compete with anyone. I run my own race. I do not want to play the game to be better than anyone else. I just want to improve to be better than I was before. It's me and I'm free! Finally, be aware that in photography, I seek scenes of contemplative solitude that tell an aesthetic history.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COD USA Folding Ichair, Teal/Gray (810124)
- BUFFALO AmeriHome BS1208 Soda Fountain Style Bar Stool (BS1208)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- LA CROSSE TECHNOLOGY Atomic Dgtl Alarm Clock, Indoor Temp (617-1270)
- TRADEMARK FINE ART Philippe Hugonnard 'NYC Watercolor Collection - Subway Station' Canvas Art, 30x47 (PH01720-C3047GG)
- TRADEMARK FINE ART Albert Williams 'Roses - The Perfection of Summer' Canvas Art, 14x14 (BL01770-C1414GG)
- TRADEMARK FINE ART Chuck Black 'Fall Memories' Canvas Art, 18x24 (ALI16366-C1824GG)
- TRADEMARK FINE ART Maureen Lisa Costello 'peaceful Wishes' Canvas Art, 35x47 (ALI12271-C3547GG)
- TRADEMARK FINE ART Jean Plout 'Peacock Feather Souvenir' Canvas Art, 6x19 (ALI30107-C619GG)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween Witch House Of Spells' Canvas Art, 14x19 (ALI41048-C1419GG)
- TRADEMARK FINE ART Bill Bell 'San Francis De Assisi' Canvas Art, 30x47 (ALI25743-C3047GG)
- Trademark Fine Art Wall Art & Decor