Philippe Sainte-Laudy 'A Light in the Darkness' Canvas Art, 22x32
Mfr # PSL0941-C2232GG
Zoro # G101600014
Key Features
- Style Contemporary
- Artist Philippe Sainte-Laudy
- Subject Landscapes
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # PSL0941-C2232GG
- Zoro # G101600014
- UPC # 192055017024
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Description
- Artist: Philippe Sainte-Laudy
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black and white photograph of a cloudy sky over a mountain lake.
Photographer by passion for years, Philippe took an immediate liking to photographing landscape and nature. Always in search of the best light and the most original angle, he maintains a constant search for the most beautiful places surrounding him. Philippe prides himself in understanding the complex interactions between light, weather, landscape, the tides, plants and animals. He finds it is important to have a deep respect for this planet and its inhabitants. Philippe hopes that his photography can bring people closer to nature and encourage them to preserve it for future generations.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Anthony Casay 'Coast Line 1' Canvas Art, 22x32 (ALI20267-C2232GG)
- LORELL Task Chair, 18.10" to 21.70", Adjustable Arms, Black (LLR66128)
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- SUPERIORÂ 400 Thread Count Egyptian Cotton Standard Pillowcase Set Stripe Gold (400SDPC STGL)
- TRADEMARK FINE ART Holli Conger 'Sketched Nature 4' Canvas Art, 14x19 (ALI47528-C1419GG)
- TRADEMARK FINE ART Art Of The Cigar 'El Duelo' Canvas Art, 14x19 (ALI38899-C1419GG)
- TRADEMARK FINE ART Nicky Boehme 'Balloons Over Sunset Cove' Canvas Art, 14x19 (ALI43783-C1419GG)
- TRADEMARK FINE ART Yvette Depaepe 'Picking Up His Newspaper' Canvas Art, 20x47 (1X09938-C2047GG)
- TRADEMARK FINE ART Deborah Broughton 'Surf Beach bug' Canvas Art, 14x19 (ALI46877-C1419GG)
- TRADEMARK FINE ART Chuck Black 'Country Living' Canvas Art, 12x19 (ALI16406-C1219GG)
- TRADEMARK FINE ART David Galchutt 'Frolic' Canvas Art, 30x47 (ALI46983-C3047GG)
- Trademark Fine Art Wall Art & Decor